Skip Content
TP
SANDUSKY

Mobile Storage Cabinet, Black, 48" Overall Height, Assembled

  • Item # 39EX63
  • My Part #
  • Mfr. Model # TA2V461842-09
  • Catalog Page # N/A
  • UNSPSC # 56101530
Mobile Cabinet,Black,46in.Wx18in.Dx48inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $741.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 144.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear view cabinet allows you the full visibility of its contents with durable, acrylic doors. Cabinet can also act as a counter and island. Other features include fully adjustable shelves, and a 3-point locking system. Ideal for areas where vertical space is limited.

View More

Technical Specs

  • Item Mobile Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Color Black
  • Assembled/Unassembled Assembled
  • Gauge 20
  • Height of Cabinet 48"
  • Width of Cabinet 46"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Cabinet Shelves 3
  • Number of Drawers 0
  • Caster Type (4) Swivel with Locks
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 230 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards ANSI/BIFMA
  • Includes (2) Keys
  • Green Certification or Other Recognition GREENGUARD Certified
  • Casters Included Yes
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.