Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANDUSKY LEE

Dove Gray Wall Mount Storage Cabinet, 30" Overall Height, 30" Overall Width, Number of Shelves 2

  • Item# 5DCL1
  • Mfr. Model# KDEW3012-05
  • Catalog Page# 1825
  • Catalog Group# D4899
  • UNSPSC# 56111906
Dove Gray Wall Mount Storage Cabinet, 30" Overall Height, 30" Overall Width, Number of Shelves 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $215.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22-Ga. Keyless Steel Storage Cabinets
• Shelves adjust in 2" increments Pull handle has electronic lock with 2 programmable passwords Powder-coated finish
Unassembled cabinets snap together for easy assembly. Keypad records cabinet entry. Exterior battery pack and hidden key provide access options in case of battery failure.
Cabinet Configurations

View More

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Door Type Standard
  • Cabinet Color Dove Gray
  • Assembly Boltless
  • Gauge 22
  • Overall Height 30"
  • Overall Width 30"
  • Overall Depth 12"
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2
  • Shelf Capacity 150 lb.
  • Locking System Electronic
  • Handle Keyless Electronic
  • Standards ANSI/BIFMA
  • Includes (1) Adjustable shelf, (1) Bottom shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Terrible product. Don't buy this product. Doors are flimsy March 8, 2016
  • 2016-08-23 T00:25:32.278-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5DCL1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.