Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SANDUSKY LEE

Ventilated Wardrobe Locker, Assembled, Two Tier, 15" Overall Width

  • Item# 8NG27
  • Mfr. Model# LF22 151866-09
  • Catalog Page# N/A
  • Catalog Group# E1442
  • UNSPSC# 56101520
Ventilated Wardrobe Locker, Assembled, Two Tier, 15" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ventilated Wardrobe Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Tier Two
  • Hooks per Opening 2
  • Opening Height 30"
  • Overall Width 15"
  • Overall Depth 18"
  • Overall Height 66"
  • Color Black
  • Material Steel
  • Finish Powder Coated
  • Handle Type Double Swing Cam Locking
  • Lock Type Padlock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms