Skip Content
TP
SANDUSKY LEE

Storage Cabinet, Putty, 72" Overall Height, Assembled

  • Item # 8PP35
  • Mfr. Model # EACR 361872-07
  • Catalog Page # N/A
  • Catalog Group # E1450
  • UNSPSC # 30161801
Storage Cabinet, Putty, 72" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $480.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 162.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Storage cabinet can securely organize your tools and supplies. Its full width top shelf and garment rod allows you to also used it as a combination wardrobe. Ideal for industrial or office settings.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Putty
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 20/22
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Cabinet Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking Cabinet Yes
  • Locking Points 2 Points
  • Standards ANSI/BIFMA
  • Includes (1) Full top shelf, (3) Adjustable half shelves, Hanging Rod, (2) keys
  • Green Certification or Other Recognition GREENGUARD Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.