Skip Content

TP
SANDUSKY LEE

Storage Cabinet, Charcoal, 42" Overall Height, Assembled

  • Item # 5DAV0
  • My Part #
  • Mfr. Model # CA21362442-02
  • Catalog Page # 1525
  • Catalog Group # G6544
  • UNSPSC # 56111906
Counter Height Storage Cabinet,Welded close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $325.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 94.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low cabinet can also be used as a counter or island, and is ideal where vertical space is limited. Features 2 adjustable shelves and a 3-point locking system. Ships assembled.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Charcoal
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 22/24
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 180 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards ANSI/BIFMA
  • Includes (2) keys
  • Green Certification or Other Recognition GREENGUARD Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.