Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SANDUSKY LEE

Storage Cabinet, Putty, 72" Overall Height, Unassembled

  • Item# 3NVC3
  • Mfr. Model# KDE7236-07
  • Catalog Page# 1528
  • Catalog Group# D4889
  • UNSPSC# 56111906
Storage Cabinet, Putty, 72" Overall Height, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $424.25 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 125.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ready-to-assemble SANDUSKY LEE storage cabinet simply snaps together for quick-and-easy assembly. Only 4 wing nuts are used to secure the base plate. This strong, rigid cabinet is made of steel for lasting use. For security, the cabinet features an electronic lock with 2 programmable passwords and includes an exterior battery pack and hidden key to provide access options in case of battery failure. Easy shelf adjustments every 2" to accommodate different size items. Durable powder-coat finish.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Putty
  • Assembled/Unassembled Unassembled
  • Method of Construction Boltless
  • Gauge 22
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking Cabinet Yes
  • Standards ANSI/BIFMA
  • Includes (2) keys
  • Casters Included No
  • Cabinet Locking Mechanism Electronic Keypad
  • Cabinet Handle Style Pull
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.