Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANDUSKY LEE

Storage Cabinet, 42x36x18, Putty

  • Item# 22ND65
  • Mfr. Model# ER2V361842-07
  • Catalog Page# N/A
  • UNSPSC# 56101530
Storage Cabinet,42x36x18,Putty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Type See Thru
  • Series Radius
  • Height 42"
  • Width 36"
  • Depth 18"
  • Color Putty
  • Material Steel
  • Number of Shelves 2
  • Doors Yes
  • Handle Push Button
  • Assembly Not Required
  • Includes Cabinet, Shelves, Handle, Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.