Skip Content

TP
SANDUSKY

Mobile Tablet Computer Storage Cabinet, Locking Mechanism: Keyed, Steel

  • Item # 31XW96
  • My Part #
  • Mfr. Model # MTS362437-09
  • Catalog Page # N/A
  • UNSPSC # 56101530
Mobile Tablet Computer Storage Cabinet, Locking Mechanism: Keyed, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $981.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tablet security cart can store, secure, and transport up to 40 tablets/notebooks. The upper shelf can be used to store laptops, and the bottom shelf can be used for additional storage. Ventilation holes offer air circulation. Ideal for classrooms and training facilities.

View More

Technical Specs

  • Item Mobile Tablet Computer Storage Cabinet
  • Locking Mechanism Keyed
  • Material Steel
  • Color Black
  • Height 43"
  • Width 36"
  • Depth 24"
  • Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.