Skip Content
TP
SANDUSKY LEE

Mobile Tablet Computer Storage Cabinet, Platinum, 34-3/16" Overall Height, Unassembled

  • Item # 31XW93
  • My Part #
  • Mfr. Model # 5423-32
  • Catalog Page # N/A
  • UNSPSC # 56101530
Mobile Tablet Computer Strg Cab,Platinum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $466.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 74.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tablet security cart can store, secure, and transport up to 24 tablets/notebooks. The back panel features a port hole, so power cords can be plugged in even when the cabinet is locked. Door locks and comes with 2 keys. Ideal for classrooms and training facilities.

View More

Technical Specs

  • Item Mobile Tablet Computer Storage Cabinet
  • Cabinet Style Specialty
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Roll Up
  • Cabinet Color Platinum
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 34-1/4"
  • Width of Cabinet 26"
  • Depth of Cabinet 17-3/4"
  • Number of Doors 1
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Caster Type (2) Swivel and (2) Swivel with Brakes
  • Material Wood
  • Finish Melamine Laminate
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Casters Included Yes
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • Cabinet Height Range Desk or Table Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.