Skip Content


Commercial Storage Cabinet, Charcoal, 78" H X 36" W X 24" D, Assembled

  • Item # 5DCV0
  • My Part #
  • Mfr. Model # TACR362472-02
  • Catalog Page # 1272
  • Catalog Group # F1959
  • UNSPSC # 56111906
Mobile Combination Storage Cabinet close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 176.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet can be used as a transport and wardrobe combination, with casters that offer mobility and a full width shelf plus a garment rod to hold your personal effects. Casters also permit the cabinet to be positioned flush against the wall.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Charcoal
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 20/22
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 4
  • Number of Drawers 0
  • Caster Type (2) Swivel, (2) Swivel with Brakes
  • Caster Wheel Dia. 5"
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards ANSI/BIFMA
  • Includes 1 Full Top Shelf, 3 Adjustable Side Shelves and 4 Swivel Casters, 2 With Brakes
  • Casters Included Yes
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.