DV
SANDUSKY

42" x 19-1/4" x 66-3/8" 5-Drawer 800 Series File Cabinet, Dove Gray

  • Item # 49J335
  • My Part #
  • Mfr. Model # LF8F425-05
  • Catalog Page # N/A
  • UNSPSC # 56101702
42" x 19-1/4" x 66-3/8" 5-Drawer 800 Series File Cabinet, Dove Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series 800
  • File Size Legal/Letter
  • Number of Drawers 5
  • Number of Doors 0
  • Overall Width 42"
  • Overall Height 66-3/8"
  • Overall Depth 19-1/4"
  • Finish Powder Coated
  • Color Dove Gray
  • Material Steel
  • Handle Type Standard
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA
  • Includes Center Lock
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms