DV
SANDUSKY

30" x 30" x 70" 16 ga. Steel Mobile Computer Cabinet, Blue

  • Item # 31XX01
  • My Part #
  • Mfr. Model # 16CC303064-06
  • Catalog Page # N/A
  • UNSPSC # 56112002
30" x 30" x 70" 16 ga. Steel Mobile Computer Cabinet, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Computer Cabinet
  • Overall Width 30"
  • Overall Depth 30"
  • Overall Height 70"
  • Compartment Width 25-1/2"
  • Compartment Depth 30"
  • Compartment Height 21-1/2"
  • Finish Powder Coated
  • Color Blue
  • Material 16 ga. Steel
  • Number of Shelves 1
  • Number of Drawers 0
  • Caster Type (4) Swivel Casters (2) Lock
  • Caster Material Polypropylene
  • Caster Dia. 5"
  • Lock Included Yes
  • Includes Pull Out Key Board Drawer, Sealed Door, Piano Hing
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms