Navigation Menu New

Access My Account, Order History, Lists and more here.

489K21 UR602472WD5-R UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

Freestanding, Bulk Storage Rack, Decking Material Steel Wire, No. of Shelves 5

  • Item # 489K21
  • Mfr. Model # UR602472WD5-R
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Bulk Storage Racks Bulk Storage Rack
  • Shelving Type Freestanding
  • Overall Width 60 in
  • Overall Depth 24 in
  • Overall Height 72 in
  • Decking Material Steel Wire
  • No. of Shelves 5
  • Shelf Capacity 500 lb
  • Load Capacity 2,500 lb
  • Shelving Frame Material Steel
  • Color Red
  • Finish - Shelving and Racks Powder Coated
  • Shelf Adjustments 1 1/2 in
  • Shelving Gauge 18
  • Shelving Post Gauge 18
Back to Top