Navigation Menu New

Access My Account, Order History, Lists and more here.

31XX04 TP722472W3 UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

Freestanding, Bulk Storage Rack, Decking Material Steel Wire, No. of Shelves 3

  • Item # 31XX04
  • Mfr. Model # TP722472W3
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Bulk Storage Racks Bulk Storage Rack
  • Shelving Type Freestanding
  • Overall Width 77 in
  • Overall Depth 24 in
  • Overall Height 72 in
  • Decking Material Steel Wire
  • No. of Shelves 3
  • Shelf Capacity 2,000 lb
  • Load Capacity 6,000 lb
  • Shelving Frame Material Steel
  • Color Silver
  • Finish - Shelving and Racks Powder Coated
  • Shelf Adjustments 3 in
  • Shelving Gauge 7
  • Shelving Post Gauge 14
  • Standards NSF
  • Includes (2) End Frames, (3) Galvanized Wire Decks, (3) Shelves
Back to Top