Navigation Menu New

Access My Account, Order History, Lists and more here.

39EY25 GF3F361872-M9 UNSPSC # 56101530

Tap image to zoom.

Roll over image to zoom.

Commercial Storage Cabinet, Gray/Black, 72 in H X 36 in W X 18 in D, Assembled

  • Item # 39EY25
  • Mfr. Model # GF3F361872-M9
  • UNSPSC # 56101530
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 72 in
  • Width of Cabinet 36 in
  • Depth of Cabinet 18 in
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 3
  • Shelf Capacity 200 lb
  • Number of Doors 2
  • Cabinet Color Gray/Black
  • Mobile/Stationary Stationary
  • Gauge 20/22
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • No. of Drawers 0
  • Finish - Cabinets Powder Coated
  • Standards ANSI/BIFMA
  • Includes (1) Fixed Shelf, (2) Adjustable Shelves, (2) keys
  • Green Certification or Other Recognition GREENGUARD(R) Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.
Back to Top