Navigation Menu New

Access My Account, Order History, Lists and more here.

39EY13 VF31301566-09 UNSPSC # 56101530

Tap image to zoom.

Roll over image to zoom.

Commercial Storage Cabinet, Black, 66 in H X 30 in W X 15 in D, Assembled

  • Item # 39EY13
  • Mfr. Model # VF31301566-09
  • UNSPSC # 56101530
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Cabinet offers storage space on three fixed shelves, plus a bottom shelf with extra space for taller objects. Your items will be kept secure with the locking cam handle that secures the cabinet. Welded steel construction. Ships assembled.

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 66 in
  • Width of Cabinet 30 in
  • Depth of Cabinet 15 in
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 3
  • Shelf Capacity 180 lb
  • Number of Doors 2
  • Cabinet Color Black
  • Mobile/Stationary Stationary
  • Gauge 24
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • No. of Drawers 0
  • Finish - Cabinets Powder Coated
  • Standards ANSI/BIFMA
  • Includes (2) keys
  • Green Certification or Other Recognition GREENGUARD(R) Certified

Cabinet offers storage space on three fixed shelves, plus a bottom shelf with extra space for taller objects. Your items will be kept secure with the locking cam handle that secures the cabinet. Welded steel construction. Ships assembled.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.
Back to Top