Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANDUSKY LEE

Storage Cabinet, White, 72" Overall Height

  • Item# 3NVA9
  • Mfr. Model# EA4V362478-22
  • Catalog Page# N/A
  • UNSPSC# 56111906
Storage Cabinet, White, 72" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Cabinet Strength Rating Industrial
  • Cabinet Color White
  • Gauge 20/22
  • Overall Height 72"
  • Overall Width 36"
  • Overall Depth 24"
  • Number of Shelves 4
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Standards ANSI/BIFMA
  • Includes (2) Adjustable Shelves, (1) Bottom Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.