Navigation Menu New

Access My Account, Order History, Lists and more here.

35EM80 SL676 UNSPSC # 27111803

Tap image to zoom.

Roll over image to zoom.

T-Square, Aluminum, 48in. L x 2in. W

  • Item # 35EM80
  • Mfr. Model # SL676
  • UNSPSC # 27111803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item T-Square
  • Material Aluminum
  • Finish Anodized
  • Body Size 48 in L x 2 in W
  • Tongue Size 22 in L x 1-1/2 in W
  • Size 49-1/2 in L x 22 in W
  • Graduations 1/8 in
  • Features Reverse Ruled, Stud Locator Markings, 16 in Arm, 4-Rivet Construction, Hang Hole
  • Use With Drywall, Wallboard and Other Boards That Need Measuring and Spacing
  • Number of Pieces 1
Back to Top