TP
SANDPIPER

Polypropylene Santoprene® Single Double Diaphragm Pump, 150 gpm, 100 psi

  • Item # 15U533
  • My Part #
  • Mfr. Model # S20B3P1PPUS000
  • Catalog Page # 2654
  • UNSPSC # 40151548
Polypropylene Santoprene® Single Double Diaphragm Pump, 150 gpm, 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,485.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 94.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 150 gpm
  • Max. Temp - Pumps 180 Degrees F
  • Housing Material - Pumps Polypropylene
  • Inlet/Outlet Size 2"
  • Connection Style Flange
  • Air Inlet Size 3/4" FNPT
  • Diaphragm Material - Pumps Santoprene(R)
  • Agency Compliance CE, ATEX, EAC
  • Valve Type 15 ft.
  • Max. Flow GPM 150
  • Max. Operating Pressure 100 psi
  • Ball Material Santoprene(R)
  • Check Seat Material Polypropylene
  • Max. Dia. Solids 1/4"
  • Manifold Connection Single
  • Length 13"
  • Width 23-13/16"
  • Height 32-1/4"
  • Self-Priming Dry 14.4 ft.
  • Self-Priming Wet 15 ft.
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.