NC
SANDPIPER

PVDF Santoprene® Multiport Double Diaphragm Pump, 14 gpm, 100 psi

  • Item # 29AU48
  • My Part #
  • Mfr. Model # S05B2K1TPNS000
  • Catalog Page # 2654
  • UNSPSC # 40151548
PVDF Santoprene® Multiport Double Diaphragm Pump, 14 gpm, 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,917.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for pumping solvents, slurries, and high-viscosity liquids such as paints and inks. Features all-bolted construction and abrasion- and corrosion-resistant materials. Free-standing support base is useful in portable applications.

• Self-priming to 15 ft. wet, 10 ft. dry
• Run-dry capability

WARNING: Use only with nonflammable liquids compatible with pump component materials and in nonflammablenonexplosive atmospheres.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 14 gpm
  • Max. Temp - Pumps 220 Degrees F
  • Housing Material - Pumps PVDF
  • Inlet/Outlet Size 1/2"
  • Connection Style NPT
  • Air Inlet Size 1/4" FNPT
  • Diaphragm Material - Pumps Santoprene(R)
  • Agency Compliance CE, ATEX, EAC
  • Valve Type 15 ft.
  • Max. Flow GPM 14
  • Max. Operating Pressure 100 psi
  • Ball Material Santoprene(R)
  • Max. Dia. Solids 1/8
  • Manifold Connection Multiport
  • Length 7-1/16"
  • Width 10-1/8"
  • Height 11-5/16"
  • Self-Priming Dry 12 ft.
  • Self-Priming Wet 12 ft.
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.