DV
SANDPIPER

Cast-Iron Buna Single Double Diaphragm Pump, 140 gpm, 125 psi

  • Item # 5GUU8
  • My Part #
  • Mfr. Model # W09-3 DB1II
  • Catalog Page # 2656
  • UNSPSC # 40151548
Cast-Iron Buna Single Double Diaphragm Pump, 140 gpm, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Air-operated double diaphragm pump is self-priming with easy-to-access check valve cleanouts and in-line serviceable wet end. Ideal for slurries and solids-laden fluids.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 140 gpm
  • Max. Temp - Pumps 190 Degrees F
  • Housing Material - Pumps Cast Iron
  • Inlet/Outlet Size 3"
  • Connection Style Flange
  • Air Inlet Size 3/4" FNPT
  • Diaphragm Material - Pumps Buna N
  • Agency Compliance CE, EAC
  • Valve Type 30 ft.
  • Max. Flow GPM 140
  • Max. Operating Pressure 125 psi
  • Ball Material Buna
  • Check Seat Material Buna-N
  • Max. Dia. Solids 2"
  • Manifold Connection Single
  • Length 19-3/4"
  • Width 28-1/4"
  • Height 24-1/2"
  • Self-Priming Dry 11 ft.
  • Self-Priming Wet 30 ft.
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms