Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANDPIPER

Polypropylene Santoprene® Single Double Diaphragm Pump, 53 gpm, 100 psi

  • Item# 12W419
  • Mfr. Model# S1FB3P1PPNI000
  • Catalog Page# 3319
  • UNSPSC# 40151548
Polypropylene Santoprene® Single Double Diaphragm Pump, 53 gpm, 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,485.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Diaphragm Pump
  • Operation Type Air Operated
  • Valve Type 15 ft.
  • Body Material Polypropylene
  • Inlet/Outlet Size 1"
  • Connection Style NPT
  • Air Inlet Size 1/2" FNPT
  • Max. Flow GPM 53
  • Max. Operating Pressure 100 psi
  • Max. Temp. 180 Degrees F
  • Diaphragm Material Santoprene(R)
  • Ball Material Santoprene(R)
  • Check Seat Material Polypropylene
  • Max. Dia. Solids 1/4"
  • Manifold Connection Single
  • Length 11-5/8"
  • Width 17"
  • Height 21"
  • Self-Priming Dry 19 ft.
  • Self-Priming Wet 15 ft.
  • Manufacturers Warranty Length 5 yr.
  • Includes 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.