Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SANAX PROTECTIVE PRODUCTS

11-1/2" Powder Free Unlined Textured Latex Disposable Gloves, Blue, Size S, 50PK

  • Item# 3NFG6
  • Mfr. Model# EP509-S CASE
  • Catalog Page# N/A
  • Catalog Group# E8849
  • UNSPSC# 46181504
11-1/2" Powder Free Unlined Textured Latex Disposable Gloves, Blue, Size S, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Thick, 9-mil disposable latex gloves give you more protection on the job than ordinary latex gloves. Powder-free, natural rubber latex gives you flexibility and elasticity. Longer length protects wrists and forearms.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex
  • Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 9.00 mil
  • Finger Thickness 9 mil
  • Cuff Thickness 9 mil
  • Length 11-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Blue
  • Lining Unlined
  • Cuff Straight
  • Special Features Low Protein
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards ASTM D 3578-01
  • Application Emergency Medical Service (EMS), Police Departments, Fire and Rescue Departments, Critical Care Environments, Funeral Homes
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms