Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SANAX PROTECTIVE PRODUCTS

11" Powder Free Unlined Latex Disposable Gloves, Blue, Size L, 50PK

  • Item# 3NFG4
  • Mfr. Model# EP509-L CASE
  • Catalog Page# N/A
  • Catalog Group# E8849
  • UNSPSC# 46181504
11" Powder Free Unlined Latex Disposable Gloves, Blue, Size  L, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $35.06 / pkg. of 50

Price $36.90 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick, 9-mil disposable latex gloves give you more protection on the job than ordinary latex gloves. Powder-free, natural rubber latex gives you flexibility and elasticity. Longer length protects wrists and forearms.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Latex
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 9.00 mil
  • Finger Thickness 9.00 mil
  • Cuff Thickness 9.00 mil
  • Glove Length 11"
  • Glove Texture Location Fully
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Special Features Low Protein
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 3578-01
  • Application Emergency Medical Service (EMS), Police Departments, Fire and Rescue Departments, Critical Care Environments, Funeral Homes
  • Resists Chemicals
  • Disposable Glove Palm Thickness 9 to 9.99 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.