Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAN JAMAR

Toilet Paper Dispr, Steel, Chrome, 6 In. H

  • Item# 9AD45
  • Mfr. Model# R1500XCGR
  • Catalog Page# N/A
  • UNSPSC# 47131710
Toilet Paper Dispr,Steel,Chrome,6 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Toilet Paper Dispenser
  • Toilet Roll Type Standard
  • Roll Capacity (2) Rolls
  • Dispenser Material Steel
  • Color Silver
  • Sublease Requirement Sublease Not Required
  • Height 6"
  • Width 10"
  • Depth 6-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None