Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAN JAMAR

Roll Towel Dispenser, 8.5 In Dia, White

  • Item# 9LDV2
  • Mfr. Model# T1490WSGR
  • Catalog Page# N/A
  • UNSPSC# 47131701
Roll Towel Dispenser,8.5 In Dia,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hardwound Roll Towel Dispenser
  • Hands Free N
  • Material Plastic
  • Color White
  • Height 15-1/2"
  • Width 13"
  • Depth 9"
  • Requirement (4) D Alkaline Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.