Skip Content

ST
SAN JAMAR

Reusable Ice Pack, 1 1/2" x 6" x 7", White

  • Item # 6ADJ2
  • My Part #
  • Mfr. Model # B6180GR
  • Catalog Page # N/A
  • UNSPSC # 42142111
Reusable Ice Pack,1 1/2x7x6",PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.25 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EZ–Chill™ Refreezable Ice Pack is ideal for keeping food and beverages chilled on the go. It is designed to last up to five hours, and can be used over and over again. Designed for use with EZ-Chill™ Condiment and Garnish Centers (available separately), the non-toxic gel pack effectively chills food without the mess caused by melting ice. Use with EZ-Chill™, Mini Dome® and Dome® Stacker condiment and garnish centers (available separately), or virtually anywhere you need ice to chill food and beverages.

• Refreezable ice pack
• Chill for up to 5 hours
• Non-toxic
• Easier and cleaner than ice
• Sold by the box of 6

View More

Technical Specs

  • Item Reusable Ice Pack
  • Height 1 1/2"
  • Width 6"
  • Length 7"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.