Skip Content

C3
SAN JAMAR

Food Wrap Dispenser w/Slide Cutter, Holds (9) Rolls Date Labels, (1) 12" to 18" Roll Film/Foil

  • Item # 6CAN1
  • My Part #
  • Mfr. Model # SW1218SC
  • Catalog Page # N/A
  • UNSPSC # 24141501
Safety Wrap Station with 1 Slide Cutter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This San Jamar® Saf-T-Wrap® Station provides a fast way to dispense foil and film to wrap food, while protecting the rolls from contaminants. The slide cutter helps provide easy, one-handed film dispensing. This dispenser holds 1 roll of film or foil and dating labels (all sold separately). It also includes storage space for box cutters, pens, and markers. With commercial-grade suction cup feet, the dispenser attaches securely to countertops or can hang on a wire shelf or wall to help save space. The dispenser quickly adjusts to accommodate different size rolls.

View More

Technical Specs

  • Item Food Wrap Dispenser w/Slide Cutter
  • Width 28"
  • Depth 10"
  • Height 9"
  • Color Blue
  • Wrap Size 12" x 5-1/8" to 18" x 5-1/8"
  • Material Plastic
  • Holds (9) Rolls Date Labels, (1) 12" to 18" Roll Film/Foil
  • Standards NSF Listed
  • Includes (2) Mounting Brackets, (2) Roll Width Adapters, (7) Dating Label Roll Dividers, (1) Roll Tube, (1) Slide Cutters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.