Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAN JAMAR

Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 4, Dyneema® Lining, White, L, EA 1

  • Item# 11V231
  • Mfr. Model# DFG1000-L
  • Catalog Page# N/A
  • Catalog Group# D5703
  • UNSPSC# 46181504
Uncoated Cut Resistant Glove, ANSI/ISEA Cut Level 4, Dyneema® Lining, White, L, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Providing superior cut protection, these lightweight, seamless gloves give you great dexterity in food-handling application.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Coating Material Uncoated
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 4
  • Color White
  • Cuff Knit
  • Size L
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Length 9"
  • Palm Material Spectra(R)
  • Finger Material Spectra(R)
  • Standards 21CFR, 170-199
  • Hand Ambidextrous
  • Application Food Handling Or Butchering
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms