Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SAN JAMAR

Cut Resistant Glove, ANSI/ISEA Cut Level 4 Lining, White, M, EA 1

  • Item # 11V230
  • Mfr. Model # DFG1000-M
  • Catalog Page # N/A
  • Catalog Group # D5703
  • UNSPSC # 46181504
Cut Resistant Glove, ANSI/ISEA Cut Level 4 Lining, White, M, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Providing superior cut protection, these lightweight, seamless gloves give you great dexterity in food-handling application.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 4
  • Suggested Use Environment Dry
  • Glove Size M
  • Puncture Resistant No
  • Palm Material Spectra(R)
  • Color White
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Glove Length 9"
  • Abrasion Resistant No
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Finger Material Spectra(R)
  • Standards 21CFR, 170-199
  • Application Food Handling Or Butchering
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms