Skip Content

DG
SAN JAMAR

Countertop-Mount Lid and Straw Dispenser, Holds 8 to 46 oz. Lids

  • Item # 6CAG1
  • My Part #
  • Mfr. Model # L2202
  • Catalog Page # N/A
  • UNSPSC # 48101712
Lids and Straw Dispenser,3 Compartments close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This portable dispenser offers high-capacity lid and straw organization.

View More

Technical Specs

  • Food Service Dispensers Grouping Lid and Straw Dispenser
  • Food Service Dispenser Mounting Countertop
  • Max. Rim Diameter Any Size
  • For Use With Cup Material Foam, Paper, Plastic
  • Dispenser Holds 8 to 46 oz. Lids
  • Number of Dispensers 2
  • Height 7-1/4"
  • Width 20-1/2"
  • Depth 15"
  • Includes 2 Lid Compartments,1 Straw Compartment
  • Item Lid and Straw Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms