Skip Content

TP
SAN JAMAR

Bar Mat,Wine,12x12

  • Item # 6CAP8
  • My Part #
  • Mfr. Model # VM5280WN
  • Catalog Page # N/A
  • Catalog Group # H3496
  • UNSPSC # 52101511
Bar Mat,Wine,12x12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.35 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.817 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This attractive bar mat has an interlocking feature that allows you to create multiple configurations. It can be cut to accommodate curves and other contours, for a truly custom look, and is suitable for a variety of environments and applications, including sink, walk-in cooler, and dry storage lining. The unique design raises glasses, allowing superior airflow and moisture drainage for fast, hygienic drying.

View More

Technical Specs

  • Item Bar Mat
  • Type Plastic
  • Length (In.) 12
  • Width (In.) 12
  • Height (In.) 1/2
  • Color Wine
  • Material PVC
  • For Use With 6CAN9, 6CAP9, 6CAR0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.