Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAN JAMAR

Countertop-Mount Full Fold Napkin Dispenser, 300 Capacity, Chrome

  • Item # 6CAC6
  • My Part #
  • Mfr. Model # H3001XC
  • Catalog Page # N/A
  • UNSPSC # 48101916
Countertop-Mount Full Fold Napkin Dispenser, 300 Capacity, Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dispensing fullfold napkins smoothly down to the last napkin, this countertop dispenser offers a sleek look in a durable body.

View More

Technical Specs

  • Food Service Dispenser Mounting Countertop
  • Napkin Fold Type Full Fold
  • Dispenser Material Plastic/Steel
  • Dispenser Color Chrome
  • Napkin Dispenser Capacity 300
  • Depth 13"
  • Height 6"
  • Width 8-1/4"
  • Napkin Size 6-1/2" x 4-1/2" to 5-1/4"
  • Item Napkin Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms