Skip Content

TP
SAN JAMAR

Chlorine Tester without Thermometer, 6" x 2"

  • Item # 13L833
  • My Part #
  • Mfr. Model # SFC1250CL
  • Catalog Page # N/A
  • UNSPSC # 47131833
Chlorine Tester without Thermometer, 6" x 2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Saf-CheckĀ® helps minimize cross-contamination and foodborne illness outbreaks. It holds most leading stem thermometers (standard or digital) and includes an integrated bimetallic thermometer calibration tool to help ensure proper temperature readings. The easy-to-operate thumbwheel dispenses chlorine roll test strips from a protected compartment. A pocket clip and detachable carabiner make storage easy. The easy-to-read Smart Scaleā„¢ test strip guide lets you know if the sanitizer is safe or if it needs to be changed.

View More

Technical Specs

  • Item Chlorine Tester without Thermometer
  • Type Sanitizing Tool
  • Size 6" x 2"
  • Dimensions 6" x 2"
  • Material Plastic
  • For Use With Saf Check Rolls
  • Includes Saf Check, Rolls
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.