TP
SAN JAMAR

Brown Co-Polymer Cutting Board, 15" x 20" x 1/2"

  • Item # 20X880
  • My Part #
  • Mfr. Model # CB152012BR
  • Catalog Page # N/A
  • UNSPSC # 52151606
Brown Co-Polymer Cutting Board, 15" x 20" x 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut-N-Carry® boards are made from a premium copolymer material that is extremely durable, yet gentle on knives. The food safety hook helps prevent cross-contamination from hands and clothing while carrying the cutting board; it also provides a safe and sanitary method for drying and storing. This board is designed to stand up to continual commercial dishwashing and will not warp.

View More

Technical Specs

  • Item Cutting Board
  • Color Brown
  • Material Co-Polymer
  • Length 15"
  • Width 20"
  • Thickness 1/2"
  • Series Cut-N-Carry
  • Features Cut-N-Carry Hook
  • Includes Features Cut-N-Carry Hook, NSF Listed
  • Standards NSF Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.