Skip Content

NC
SAN JAMAR

12" x 18" Co-Polymer Six-Piece Cutting Board Set, Red, Yellow, Green, Blue, White, Brown

  • Item # 6AZW9
  • My Part #
  • Mfr. Model # CBG1218KCGR
  • Catalog Page # N/A
  • UNSPSC # 52151606
Cutting Board Set,12x18,6 Boards close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This food safety hook ensures sanitary carrying and storage. The tough surface will not dull knives, and it prevents unsafe cut-grooving where dirt and bacteria can hide. The color-coded set helps prevent cross-contamination; it includes a wall chart with step–by–step instructions. The board is NSF Certified and features integrated antislip grips for a safe cutting surface.

View More

Technical Specs

  • Item Six-Piece Cutting Board Set
  • Color Red, Yellow, Green, Blue, White, Brown
  • Material Co-Polymer
  • Length 12"
  • Width 18"
  • Thickness 1/2"
  • Series Cut-N-Carry
  • Features Cut-N-Carry Hook, Grip Corners, Integrated Ruler
  • Includes Customizable color-coding Smart Chart with stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board
  • Standards NSF Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.