Skip Content

DV
SAMSUNG

Tilt TV Wall Mount For Use With Computer Monitor, Television

  • Item # 401Z16
  • My Part #
  • Mfr. Model # WMN4277SH
  • Catalog Page # N/A
  • UNSPSC # 0
TV Wall Mount,Black,20-3/32" Overall W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item TV Wall Mount
  • Type Tilt
  • For Use With Computer Monitor, Television
  • Load Capacity (Lb.) 75
  • VESA Pattern 400x400
  • Tilting Angle (Deg.) 10 to 15
  • Pitch (Deg.) 10 to 15
  • Swivel Angle (Deg.) 20
  • Max. Extension 0
  • Overall Height (In.) 11-1/32
  • Overall Width (In.) 20-3/32
  • Overall Depth (In.) 3-35/64
  • Mounting Wall
  • Color Black
  • Finish Powdered Coated
  • Mounting Dia. (In.) 75
  • Features Adjustable Height, Tilt
  • Construction Steel
  • Standards VESA Compliant
  • Includes Manual, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.