Skip Content

DV
SAMSUNG

Soundbar System,Black,2-5/8 in.L,120W

  • Item # 40WX62
  • My Part #
  • Mfr. Model # HW-J355
  • Catalog Page # N/A
  • UNSPSC # 52161512
Soundbar System,Black,2-5/8 in.L,120W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soundbar System
  • Type Indoor
  • Overall Height (In.) 2-7/32
  • Overall Width (In.) 37-1/64
  • Overall Length (In.) 2-5/8
  • Enclosure Color Black
  • Max. Wattage 120
  • Sensitivity (dB) 65
  • Impedance (Ohms) 3
  • Frequency Response 16Hz to 48Hz
  • Weight (Lbs.) 3.7
  • For Use With Televisions
  • Includes Subwoofer, (2) Power Cords, (2) Wall Mount Brackets, Battery, Remote Control, (4) Mounting Screws, Wall Mount Guide, USB Cable, Optical Cable, Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products