Navigation Menu New

Access My Account, Order History, Lists and more here.

54TT38 SWA-9000S UNSPSC # 52161512

Rear Speaker Kit, 6 ohm Impedance (Ohms), 7 15/16 in Overall Height (In.)

  • Item # 54TT38
  • Mfr. Model # SWA-9000S
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rear Speaker Kit, 6 ohm Impedance (Ohms), 7 15/16 in Overall Height (In.)

  • Item # 54TT38
  • Mfr. Model # SWA-9000S
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Rear Speaker Kit
  • Type Wireless
  • Overall Height (In.) 7 15/16 in
  • Overall Width (In.) 1 63/64 in
  • Overall Length (In.) 5 13/64 in
  • Enclosure Color Black
  • Enclosure Material Plastic
  • Tweeter Dia. (In.) 3 in
  • Tweeter Composition Metal
  • Woofer Dia. (In.) 10 in
  • Woofer Composition Aluminum
  • Max. Wattage 130 W
  • Sensitivity (dB) 120 dB
  • Impedance (Ohms) 6 ohm
  • Frequency Response 85Hz to 20kHz
  • Weight (Lbs.) 3.3 lb
  • Indoor/Outdoor Indoor
  • Standards Energy Star Certified
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top