Skip Content

DV
SAMSUNG

Laser Printer,Blk/Wht,50000 Monthy Cycle

  • Item # 38LY37
  • My Part #
  • Mfr. Model # SASSLM3320ND
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Blk/Wht,50000 Monthy Cycle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Print Speed (Black) 35.0 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display No
  • Operating System Compatibility Linux(R), Mac(R) OS X 10.5-10.8, UNIX(R), Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
  • Monthly Duty Cycle 50,000
  • Paper Tray Capacity 250
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB
  • Height 15-29/32"
  • Width 17-45/64"
  • Depth 17-45/64"
  • Standards ENERGY STAR Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.