Skip Content
TP
SAMSUNG

Laser Printer, Blk/Wht, 13inHx17-13/16inW

  • Item # 38LY36
  • Mfr. Model # SASSLM2835DW
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Blk/Wht,13inHx17-13/16inW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $228.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Printer Output Black/White
  • Print Speed (Black) 29.0 ppm
  • Print Resolution (Black) 4800 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Linux(R), Mac(R) OS X 10.5-10.9, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Monthly Duty Cycle 12,000
  • Paper Tray Capacity 251
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB, WiFi
  • Height 13"
  • Width 17-13/16"
  • Depth 16-1/2"
  • Standards ENERGY STAR Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Laser Printer,Blk/Wht,13inHx17-13/16inW is rated 4.5 out of 5 by 58.
Rated 5 out of 5 by from This LaserJet Printer rocks! My previous printer stopped working. I called for technical support on the other unit, and the technician told me that the USB port was going bad, and since the printer was out of warranty, the technician told me to simply buy another product. I had recently read an article in Consumer Reports magazine about the new Samsung Xpress Printer, and I decided to buy the Samsung because Consumer Reports magazine rated it number 1 in its category. It prints really, and it was very easy to attach to my desktop, and set up. I'm very happy with my new Samsung Xpress Printer!
Date published: 2017-03-14
Rated 4 out of 5 by from Faulty error message at start-up. Works great after that was fixed. Machine kept giving an error message about having no paper in the tray when I first plugged it in even though it was filled with paper. After messing with the paper tray for a couple of hours the error message finally disappeared and the machine now works as advertised.
Date published: 2017-01-15
Rated 5 out of 5 by from Small Foot print, nice printer I really like this printer. The only problem was during setup. The on/off button was so dark that I could not see it as the light was not the best. Other than that problem, it has been a real workhorse.
Date published: 2016-12-30
Rated 5 out of 5 by from Great Printer Great printer at a reasonable price. Controls are a bit limited but expected at this price point.
Date published: 2016-12-03
Rated 5 out of 5 by from No Muss No Fuss with Drivers I bought this printer (Samsung Laser Xpress M2835DW) after reading that it was so easy to install with Linux (Ubuntu 12.04). Well. it's easier than that. After connecting, within 4 seconds Ubuntu found the printer and and installed the drivers. I printed a test page in the fastest time I can ever remember when installing a printer. Thanks Samsung.
Date published: 2016-11-24
Rated 5 out of 5 by from I love this product!! This product is really easy to use and even accessible through Cloud.Not only cost wise but it also gives very effective working environment.
Date published: 2016-10-04
Rated 5 out of 5 by from Perfect at what it does No frills black and white printerEasy to incorporate into existing home network and print wirelessly across all devices
Date published: 2016-09-24
Rated 5 out of 5 by from Too good to pass up. This product is one of those rare things that is actually worth what you pay for it, and more! OK, it's not a color printer, but if you only need black and white, (and grey), it's just about perfect. It's fast, quiet, economical to use. easy to set up, and has all the features you could want, (wireless, NFC, duplex, etc). It just simply does what you need it to do, and for the price, I really don't think there's anything out there to beat it.
Date published: 2016-08-02
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_58
  • loc_en_US, sid_38LY36, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.