Skip Content

DV
SAMSUNG

Laser Printer,Color,18-5/16inHx17-1/2inW

  • Item # 38LY29
  • My Part #
  • Mfr. Model # SASCLP775ND
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,Color,18-5/16inHx17-1/2inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 33.0 ppm
  • Print Speed (Color) 35 ppm
  • Print Resolution (Black) 9600 x 600 dpi
  • Print Resolution (Color) 9600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • LCD Display Yes
  • Operating System Compatibility Linux(R) Debian 4.0, 5.0, Fedora Core 5-13, openSUSE(TM) 10.2, 10.3, 11.0, 11.1, 11.2, Red Hat(R) Linux(R) Enterprise WS 4, 5, SUSE(TM) Linux(R) 10.1, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 6.06, 6.10, 7.04, 7.10, 8.04, 8.10, 9.04, 9.10, 10.04, Mac(R) OS X 10.3-10.6, Novell NetWare(R) 5.x, 6.x, UNIX(R) HP-UX 11.0, 11i, IBM AIX 5.1, 5.2, 5.3, 5.4, Sun Microsystems Solaris(TM) 9,10, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
  • Monthly Duty Cycle 120,000
  • Paper Tray Capacity 600
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB
  • Height 18-5/16"
  • Width 17-1/2"
  • Depth 18-29/32"
  • Standards ENERGY STAR Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None