Skip Content
TP
SAMSUNG

Laser Printer, 35 ppm, 17-7/8"H x 16-3/8"W

  • Item # 38LW72
  • Mfr. Model # SASSLM3370FD
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,35 ppm,17-7/8"H x 16-3/8"W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $468.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 35.0 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Linux(R) Fedora Core 1-4, Red Hat(R) Linux(R) 8, 9, SUSE(TM) Linux(R) 8.2-9.2, Mac(R) OS X 10.5-10.8, Novell NetWare(R) 5.x, 6.x, UNIX(R) HP-UX, Windows(R) NT 4.0, 2000, XP, Server 2003, Server 2008, Vista(TM), 7
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, USB
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet
  • Monthly Duty Cycle 50,000
  • Height 17-7/8"
  • Width 16-3/8"
  • Depth 16-3/8"
  • Includes Power Cord, Full Starter Toner, Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


All-In1 Prntr,35 ppm,17-7/8inHx16-3/8inW is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from Great printer! I am really enjoying the easiness of this printer for my needs. I need simple functions at my small office. Set up was simple!
Date published: 2017-02-26
Rated 5 out of 5 by from Samsung Model SL-M3370FD/XAA What a great machine. Footprint was BIG issue for us & it fit perfectly - couldn't do better. Bosses are quite pleased with performance & quality printouts. Will definitely recommend.
Date published: 2017-02-09
Rated 5 out of 5 by from Make the leap from inkjet to laser This laser printer continues to surprise me with it's speed and capability. Coming from an HP ink jet printer I am still amazed that by the time I hit print and turn around, it has already spit out the 12 pages I asked it to print. My old printer would make me wait for minutes longer.I can't believe I waited so long to get a laser printer for my home office.
Date published: 2015-02-25
Rated 5 out of 5 by from Good product I checked this out as well as possible, considering there aren’t many reviews out there. I didn’t see many negative ones that I put a lot credence in. Somebody complaining about OCR, which isn’t actually a printer function and the high price of toner. The toner looks to me to be as reasonable as the Brother that I’ve been buying. So unless it just gobbles the stuff. I consider that a non issue. The printer is very modern and nice looking. The materials appear to be sufficiently sturdy to last the 4 or 5 years that I usually keep a laser printer (new ones are always faster and more economical by that time). This machine is loaded with features, more than I have any use for. I have printed out a few pages, and the print looks very sharp compared to the same thing printed on my brother. Setup is very easy, although the instructions may be directed at too many models, which can become confusing. I had it unpacked and ready to print in just a few minutes. It took a bit more effort to set up the fax, because I wanted it to forward received faxes to the computer instead of just printing them. This is an advanced setting, which required dealing with the instructions. That does contain a caution that the fax does not work properly with VOIP lines or not all. I don’t believe that is mentioned in the ads only in the instructions. Setting up the wireless printing was a piece of cake. I’ve never seen this done easier. Scans are sharp. Copies work fine. It’s extremely quiet and fast. At this point I’m extremely happy with it. If it lasts the time I hope for I will be completely satisfied.
Date published: 2014-08-16
Rated 5 out of 5 by from Excellent Little Workhorse Great little machine. Our office is too small to use a big lease operation but way too big to be using inkjets or low capacity laser. This is a perfect middle of the road option that is affordable and dependable.
Date published: 2014-06-17
Rated 4 out of 5 by from this product has great features it is a verry good multifunctional. you can do anything with it
Date published: 2013-10-26
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_38LW72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.