Skip Content
TP
SAMSUNG

Laser Printer, 29 ppm, 14"H x 14-1/4"W

  • Item # 38LW71
  • Mfr. Model # SASSLM2885FW
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,29 ppm,14"H x 14-1/4"W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $431.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 31.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 29.0 ppm
  • Print Resolution (Black) 4800 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Linux(R) Debian 5.0, 6.0, Fedora Core 11-18, openSUSE(TM) 11.0, 11.1, 11.2, 11.3, 11.4, 12.1, 12.2, 12.3, Red Hat(R) Linux(R) Enterprise 5, 6, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 10.04, 10.10, 11.04, 11.10, 12.04, 12.10, Mac 10.5-10.9, Windows(R) XP, Server 2008, Server 2012, Vista(TM), 7, 8
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Monthly Duty Cycle 12,000
  • Height 14"
  • Width 14-1/4"
  • Depth 14-3/8"
  • Includes Power Cord, Starter Toner, Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


All-In-One Printr,29 ppm,14inHx14-1/4inW is rated 4.3 out of 5 by 25.
Rated 5 out of 5 by from easy to use multifunction printer/fax/copier/scanner is easy to use
Date published: 2017-02-16
Rated 5 out of 5 by from Good Printer The M2885F prints well and is easy to set up. The scan function works exceptionally well. The printing speed is fast with good clear copy. One note, If you are in the ECO mode the copy feature reduces you full page copy to a half page (not mentioned in the documentation). Samsung customer service was very helpful solving a small problem I had experienced (copy problem).
Date published: 2016-10-31
Rated 5 out of 5 by from This product is awesome Easy to use and set up and not made in CHEENA (China)
Date published: 2016-10-27
Rated 4 out of 5 by from Great performance and better value Amazing value, great performance for a small price tag.It works perfectly, low voice, high printing speed and great looks
Date published: 2016-09-09
Rated 5 out of 5 by from NICE PRINTER PRINTER JUST AS DESCRIBED , USE IT WITH ALL CELL PHONES, IPADS,MAX COMPUTERS ETCREALLY FAST GREAT BUY
Date published: 2016-08-02
Rated 5 out of 5 by from Great Printer This is a compact little printer, fits well in a small office space. works great for our office needs
Date published: 2016-08-01
Rated 4 out of 5 by from I love Samsung Annoying beep when I tell it to print. Switches to power save way too soon. I haven't learned how to use the scanner. I know I can probably find how to change these settings and how to use the scanner but it should be intuitive. I shouldn't have to download the manual and then find the manual, then search for answers.
Date published: 2016-07-24
Rated 5 out of 5 by from this product is great I strongly recommend this printer.I like this printer
Date published: 2016-05-03
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_25
  • loc_en_US, sid_38LW71, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.