DV
SAMSUNG

Laser Printer, 20 ppm, 12-1/4"H x 16"W

  • Item # 38LW70
  • My Part #
  • Mfr. Model # SASSLM2070FW
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer, 20 ppm, 12-1/4"H x 16"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 20.0 ppm
  • Print Resolution (Black) 600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Linux(R) Debian 4.0, 5.0, 6.0, Fedora Core 5-15, Mandriva 2007, 2008, 2009, 2009.1, 2010, openSUSE(TM) 10.2, 10.3, 11.0, 11.1, 11.2, 11.3, 11.4, Red Hat(R) Linux(R) Enterprise WS 4, 5, 6, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 6.06, 6.10, 7.04, 7.10, 8.04, 8.10, 9.04, 9.10, 10.04, 10.10, 11.04, Mac(R) OS X 10.5-10.9, UNIX(R) HP-UX 11, 11i, IBM AIX 5.1, 5.2, 5.3, 5.4, 6.1, 7.1, Sun Microsystems Solaris(TM) 9, 10, 11, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Monthly Duty Cycle 10,000
  • Height 12-1/4"
  • Width 16"
  • Depth 14-1/4"
  • Includes Toner Cartridge, USB Cable, Power Cable, Driver/Software CDROM and Quick Installation Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms