Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAMSUNG

Laser Printer,27 ppm,9600 x 600 dpi

  • Item # 38LW68
  • My Part #
  • Mfr. Model # SASSLC2670FW
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,27 ppm,9600 x 600 dpi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 27.0 ppm
  • Print Speed (Color) 27 ppm
  • Print Resolution (Black) 9600 x 600 dpi
  • Print Resolution (Color) 9600 x 600 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Linux(R) Debian 5.0, 6.0, 7.0, 7.1, Fedora Core 11, 12, 13, 14, 15, 16, 17, 18, 19, openSUSE(TM) 11.0, 11.1, 11.2, 11.3, 11.4,12.1, 12.2, 12.3, Red Hat(R) Linux(R) Enterprise WS 5, 6, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 10.04, 10.10, 11.04, 11.10, 12.04, 12.10, 13.04, Mac(R) OS X 10.5-10.9, UNIX(R) HP-UX 11.0, 11.1, IBM AIX 5.1, 5.2, 5.3, 5.4, 6.1, 7.1, Sun Microsystems Solaris(TM) 9, 10, 11, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Monthly Duty Cycle 60,000
  • Height 19-7/8"
  • Width 18-1/2"
  • Depth 16-7/8"
  • Includes Power Cord, Full Starter Toner Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms