Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAMSUNG

Laser Printer,21 ppm,17-1/8"H x 14-1/8"W

  • Item # 38LW66
  • My Part #
  • Mfr. Model # SASSF760P
  • Catalog Page # N/A
  • UNSPSC # 43212104
Laser Printer,21 ppm,17-1/8"H x 14-1/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Laser Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 21.0 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 99
  • Sorting Function No
  • LCD Display Yes
  • Operating System Compatibility Linux(R) Debian 4, 5, Fedora Core 5, 6, 7, 8, 9, 10, 11, 12, 13, Mandriva 2007, 2008, 2009, 2009.1, 2010, openSUSE(TM) 10.2, 10.3, 11.0, 11.1, 11.2, Red Hat(R) Linux(R) Enterprise WS 4, 5, SUSE(TM) Linux(R) 10.1, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 6.06, 6.10, 7.04, 7.10, 8.04, 8.10, 9.04, 9.10, 10.04, Mac(R) OS X 10.4-10.7, Windows(R) 2000, XP, Server 2003, Server 2008, Vista(TM), 7
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface USB
  • Network Ready No
  • Network Capable No
  • Monthly Duty Cycle 10,000
  • Height 17-1/8"
  • Width 14-1/8"
  • Depth 13-1/8"
  • Includes Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms