Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAMSUNG

Digital Video Recordr,Analog,16 Channels

  • Item # 41NK39
  • My Part #
  • Mfr. Model # SRD-1656D-1TB
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recordr,Analog,16 Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 3-15/32"
  • Width 17-21/64"
  • Depth 15-5/32"
  • Max. Frames Per Second 480
  • Power Consumption 60W
  • Voltage Rating 100 to 240VAC
  • Connection Ethernet
  • Number of Channels 16
  • Camera Inputs 16
  • Resolution 1280 x 720, 1920 x 1080
  • Recording Time 6 hr.
  • Hard Drive Size 1 TB
  • Video Export Function USB, External HDD, Network
  • Image Type H.264
  • Recording Modes Manual, Schedule, Continuous, Event
  • Format Type H.264
  • Operating Temp. 32 to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms