Skip Content

NC
SAMSUNG

Digital Video Recorder,19W,100 to 250VAC

  • Item # 35XR37
  • My Part #
  • Mfr. Model # SRD-842-1TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,19W,100 to 250VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $728.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Real-time compact recorder has easy user interface, allowing you to set REC, Quality, and Resolution independently for each channel. Designed for convenient network monitoring through a variety of applications including Web viewer, SSM, SmartViewer, and the iPOLis smart phone app.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Coaxial
  • Height 6"
  • Width 12-3/4"
  • Depth 16-3/4"
  • Max. Frames Per Second 240
  • Power Consumption 19W
  • Voltage Rating 100 to 250VAC
  • Connection Ethernet
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 960
  • Hard Drive Size 2 TB
  • Video Export Function USB
  • Image Type H.264
  • Characteristics Convenient Network Monitoring
  • Recording Modes Manual, Schedule, Continuous, Event
  • Viewing Types Fast Forward/Backward, Slow Forward/Backward
  • Format Type AVI, BU, EXE
  • Operating Temp. 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.