Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SAMSUNG

CCTV Kit,1920 x 1080,8 Chan,2 TB,Fixed

  • Item # 41NK52
  • My Part #
  • Mfr. Model # SRK-4060S
  • Catalog Page # N/A
  • UNSPSC # 46171621
CCTV Kit,1920 x 1080,8 Chan,2 TB,Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Samsung 4-Channel CCTV Kit includes 6 high-resolution dome cameras that give you a clear view down long corridors. The included 1TB hard drive stores those images for later viewing. Kit includes a remote control, power cables and ethernet cables, and a quick setup guide, as well as camera mounting hardware.

View More

Technical Specs

  • Item CCTV Kit
  • Camera Resolution 1920 x 1080
  • Number of Channels 8
  • Hard Drive Size 2 TB
  • Lens Fixed
  • Includes 1080P Dome Cameras
  • Cable Length 60 ft.
  • Cable Type CAT 5
  • Camera Height 3-25/64"
  • Camera Width 4-21/64"
  • DVR Height 1-47/64"
  • DVR Depth 12-1/16"
  • DVR Width 14-37/64"
  • Focal Length 3.60mm
  • Format Type H.264
  • Min. Light Level 0.15 Lux
  • Camera Voltage POE
  • Recorder Voltage 240VAC @ 1.5A
  • Recording Modes Continuous, Schedule, Motion
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms